7 in W 5 in L Brush, Red

  • Mfr # R-S-54O-QC-DB

  • Zoro # G810544524


product price:  $24.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-S-54O-QC-DB
Zoro #
G810544524
UPC #
780330012293
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

Nylon cordless drill powered heavy duty three brush cleaning and scrubbing kit. Three piece kit with an Original Drillbrush Power Scrubber in new stiff Red and Black, a four inch stiff power brush, and a 5 inch red round stiff bristle flat scrub brush. Great for outdoor scrubbing requiring a stiffer bristle brush.Cordless drill NOT included.


  • •Save time and effort cleaning and scrubbing tile and grout, flooring, concrete, brick and stone.
  • •Durable stiff nylon bristles for heavy duty scrubbing applications in tight spaces and corners
  • •4 and 5-inch diameter brushes for large area scrubbing. Horse stall mats, deck, flooring, concrete.
  • •All brushes feature rugged steel, quarter-inch, quick-change shafts. Fits drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.