7 in W 5 in L Brush, Variety

  • Mfr # 5in-S-GRY-QC-DB

  • Zoro # G310544512


product price:  $24.99
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5in-S-GRY-QC-DB
Zoro #
G310544512
UPC #
810003600394
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Cordless Drill NOT included


  • •This multi-purpose kit includes three of our popular 5-inch power scrubbers. Use these brushes for large area scrubbing and cleaning. Included are a Medium 5-inch Green, a Stiff Red 5-inch diameter power brush, and a Medium Yellow 5-inch power scrubber. All three feature rugged steel shafts with quarter inch quick change ends, allowing use with half inch drills, three eighths drills, AND quick change drivers
  • •The Medium Green scrub brush is perfect for kitchen cleaning: stoves, sinks, cabinets, tile, counters, and linoleum. Blast through greasy build up and baked-on food. Clean larger sections of tile or flooring quickly and easily. Burned on and crusted food in your cast iron cookware is no match for the Drillbrush
  • •Use the Stiff Red brush for outdoors, patio, garage, and deck: clean siding, gutters, brick, stone, concrete pools, artificial ponds, bird baths, and garden statuary. Makes a rugged deck brush
  • •The Medium Yellow power brush is best for all around bathroom cleaning tasks. Power scrub bathtub, shower, tile, and porcelain. Cut through soap scum, hard water stains, mineral deposits, calcium build-up, and rust discoloration
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.