7 in W 5 in L Brush, Variety
- Mfr # 5in-S-RWY-QC-DB
- Zoro # G710544631
product price:
$
25.99
/ea
Key Features
Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5in-S-RWY-QC-DB
- Zoro #
- G710544631
- UPC #
- 810003600523
- Country of Origin
- China
Dimensions
- Brush Length
- 5 in
- Brush Width
- 7 in
Details
- Bristle Color
- Variety
- Bristle Material
- Nylon
Description
Drillbrush was established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Cordless Drill NOT included.
- •Multi-purpose Drillbrush combo kit. Contains three 5-inch diameter power scrubbers. Includes a Red Stiff, a White Soft, and one Yellow Medium bristle cleaning brush
- •The Stiff Red 5-inch brush has stiff bristles for more rugged cleaning tasks. Clean and revitalize outdoor furniture, patios, and decks. Clean and scrub concrete pools, bird baths, headstones, monuments, and garden statuary
- •The 5-inch Soft White flat brush is perfect for bigger areas. Tackle large areas like truck Tonneau covers, large area carpets, or boat hulls quickly with this gentle scrubber. The white brush is also the perfect glass and leather brush
- •The Medium bristle 5-inch Yellow scrub brush is best for cleaning your bathroom surfaces. Clean and scrub your shower, bathtub, bath mat, shower curtains, tile, and porcelain. Cut through soap scum, hard water stains, mineral deposits, calcium build-up, and rust discoloration
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.