7 in W 5 in L Brush, Variety

  • Mfr # S-4WYK-OY-QC-DB

  • Zoro # G510544640


product price:  $27.99
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-4WYK-OY-QC-DB
Zoro #
G510544640
UPC #
859725006770
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

The four brushes featured in this Power Scrubber kit are designed for use with most cordless drills and drivers. All four brushes feature rugged steel shafts and use quarter inch quick change ends. The Drill is NOT included. These brushes should cut your cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job in tackling heavy duty cleaning and outdoor scrubbing tasks. See the Amazon reviews of all our Drillbrush Power Scrubber brush products. CORDLESS DRILL IS NOT INCLUDED


  • •Four piece Drill Brush set include 4 of our most popular power scrubbers for many different cleaning tasks around the bathroom, kitchen, garage, patio, pool area and other outdoor areas. All Drillbrushes included in the kit have quarter inch quick change shafts, this allows the brushes to fit in most cordless drills and drivers and allows for quick change-out of brushes.
  • •WHITE brush with SOFT bristles: perfect for glass, upholstery, leather, carpet and many automotive related cleaning tasks. Bristles are soft like a toothbrush and will not scratch.
  • •YELLOW brushes with MEDIUM bristles: for cleaning bathrooms or kitchens, stove tops, ceramic, sinks, flooring, tile and grout, showers, bathtubs, and toilets. Our most popular brushes for household cleaning tools.
  • •BLACK brush ULTRA STIFF bristles: Best grill cleaning brush, (always use on a cool BBQ grill). Quickly cuts through baked-on and crusted food and grease. Can also remove graffiti from stone or brick walls. The bristles are similar to a wire brush but with no wires to break or fly out.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.