7 in W 5 in L Brush, Variety

  • Mfr # S-W2-Y4O-R5-7X-QC-DB

  • Zoro # G510544695


product price:  $34.99
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-W2-Y4O-R5-7X-QC-DB
Zoro #
G510544695
UPC #
859725006312
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. Basic drill powered scrub brush kit: soft white 2-inch, medium yellow Original, medium yellow 4-inch, stiff red 5-inch, and a 7-inch extension. The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007, we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush product from the leader in drill powered cleaning brushes. Drillbrush was established in 2007 and continues to offer reliable, professional quality cleaning products. Cordless Drill NOT included.


  • •The 2-inch Soft White brush will restore your glass shower door edges and tracks to smooth, like-new condition. This brush is also perfect for smaller areas that require thorough, but gentle, scrubbing. Tackle carpet stains, upholstery, even detail your car's interior or boat seats quickly with this smaller brush
  • •Included is our most popular power brush: The Yellow and Black Original Drillbrush Power Scrubber. A medium stiffness, multi-purpose and corner scrub brush. The Original is perfect for rounded corners in bathtubs, sinks, and shower stalls. A Yellow medium 4-inch flat brush is included and will clean your shower stall, glass doors, bathtub, flooring, Tile and Grout
  • •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
  • •Need to clean or scrub stubborn larger surface areas? Our popular 5-inch round, red stiff bristle, flat brush is included. The 5-inch Red Stiff bristle brush is well suited to decks, horse stall mats, garage floor tiles, flooring, and larger metal surfaces like diamond plate
  • •All of the brushes (and the extension) in the Basic Brush kit feature a quarter-inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.