7 in W 5 in L Brush, Variety

  • Mfr # SW2YOG4R5M-L2K-7X-QC-DB

  • Zoro # G310544680


product price:  $42.99
/ea

Key Features

Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW2YOG4R5M-L2K-7X-QC-DB
Zoro #
G310544680
UPC #
810003600813
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Variety
Bristle Material
Nylon

Description

Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. Drillbrush was established in 2007, we have been designing and innovating our product line based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners, marinas, detail shops, and others industry ''hands on, daily user'' reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Always look for the ''Drillbrush Power Scrubber'' logo to insure you are buying an authentic Drillbrush from the leader in drill powered cleaning brushes.


  • •The Drillbrush Power Scrubber sampler and variety pack. Included in the kit: White Soft 2-inch diameter short bristle, Yellow Medium Original Drillbrush, Green Medium 4-inch, Red Stiff 5-inch and Red MINI Original, Black Ultra Stiff 2-inch long bristle, 7-inch long reach extension
  • •Each color has its own stiffness and recommended applications: White Soft for glass, leather, upholstery, and carpet. Yellow and Green are Medium stiffness for bathroom and kitchen cleaning (use Yellow for bathroom scrubbing and Green for kitchen cleaning to prevent cross-contamination). Red Stiff for outdoor scrubbing of bird bath, garden statues, and concrete. Black Ultra Stiff brushes are ideal for Grill cleaning for gas grills, charcoal, or electric smokers
  • •The extended reach attachment allows you to get the extra reach you need to clean places that were too hard to clean before.
  • •All of the brushes (and the extension) in the variety kit have rugged steel shafts and feature a quarter-inch quick-change end. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.