7 in W 5 in L Brush, Variety
- Mfr # SW2YOG4R5M-L2K-QC-DB
- Zoro # G410544580
product price:
$
39.99
/ea
Key Features
Bristle Color
Variety
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW2YOG4R5M-L2K-QC-DB
- Zoro #
- G410544580
- UPC #
- 859725006787
- Country of Origin
- China
- Bristle Color
- Variety
- Bristle Material
- Nylon
Dimensions
- Brush Length
- 5 in
- Brush Width
- 7 in
Description
This Drillbrush Power Scrubber Kit includes every size and color of brush we currently sell. This kit will allow you to attack any cleaning application head on making sure you always have the correct brush for the job. This kit is great for first time Drillbrush users and people who are unsure what to buy for their application. Each brush is color coded for its recommended application. Cordless Drill NOT included.
- •The Ultimate Drillbrush Attachment Kit will make all of your household cleaning tasks faster and easier. Clean smarter not harder by using the power of your cordless drill or impact driver.
- •Every brush in this kit features a corrosion resistant quarter inch quick change shaft that will allow you to attach these brushes to your favorite cordless drill or impact driver
- •This variety pack allows you to tackle any cleaning application. This kit features 6 brushes that vary in size and stiffness to make sure you have the best tool for the job. Please check the fourth image for our cleaning application color chart.
- •This kit includes a Drillbrush for every application. It contains a yellow medium original drillbrush, a red stiff mini drillbrush, a 5 inch red flat power scrubbing brush, a 4 inch green flat tile cleaning brush and two 2 inch diameter brushes with varying bristle lengths that will work great in corners and tight spaces.
- •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.