Shop DRILL DOCK
See all product information
Create Account
Portable Drill Holder
- Mfr # DD-R-1P-RBD
- Zoro # G121692785
product price:Â
$
29.39
/ea
Sold in multiples of 9 for
$264.51
Key Features
Compatible Brand
Universal
Overall Length
8 in
Number of Tools Held
1
Number of Batteries Held
0
Features
Drill Bit Sizing Guide, Heavy Duty Clip, Strong Magnet, Universal Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD-R-1P-RBD
- Zoro #
- G121692785
- UPC #
- 850000281332
- Country of Origin
- United States
- Compatible Brand
- Universal
- Number of Tools Held
- 1
- Number of Batteries Held
- 0
- Features
- Drill Bit Sizing Guide, Heavy Duty Clip, Strong Magnet, Universal Fit
- Item
- Portable Drill Holder
- Includes
- Mounting Bracket
- Compatible Product Type
- Drill, Impact Driver
- Product Type
- Impact Driver Organizer
- Compatible Manufacturer Model Number
- Universal
Dimensions
- Overall Length
- 8 in
- Overall Height
- 6 in
- Overall Width
- 5 1/2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
- Fits Chest Size
- Drill Bit Sizing Guide, Heavy Duty Clip, Strong Magnet, Universal Fit
Description
Portable Drill Holder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.