Zoro Homepage
This item is Discontinued.
Drill Doctor Left-Handed Chuck, 3/32-1/2 In DA02105PF

Left-Handed Chuck, 3/32-1/2 In (Discontinued)

  • Mfr # DA02105PF
  • Zoro # G3263111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA02105PF
Zoro #
G3263111
UPC #
662949037228
Country of Origin
United States

Dimensions

Min. Drill Size
3/32 in
Max. Drill Size
1/2 in

Details

Type
Chuck
For Use With
500X, 6YB32, 6YB33, 6YB34, 750X, Mfr. No. XP
Item
Drill Bit/End Mill Sharpener Part
Compatible with Product Type
Twist Drills
Number of Pieces
1
Accessory Type
Drill Bit/End Mill Sharpener Part
Compatible Product Type
Twist Drills

Description

Drill Bit/End Mill Sharpener Part, For Use With 500X, 6YB32, 6YB33, 6YB34, 750X, Mfr. No. XP, Compatible with Product Type Twist Drills, Number of Pieces 1, Includes -, Max. Drill Size 1/2 in, Min. Drill Size 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.