Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Soft White Drill Brush, 4 Piece

  • Mfr # W-S-542O-QC-DB

  • Zoro # G521875689


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W-S-542O-QC-DB
Zoro #
G521875689
UPC #
859725006718
Country of Origin
China

Description

The Drillbrush Power Scrubber brand is the industry standard for drill powered cleaning tools. Established in 2007 we have been designing and innovating brushes based on feedback and demand from our valued customers. Our brushes are professional quality and have been tested and approved by commercial cleaners marinas detail shops and others industry hands on daily user reviewers to be the absolute best solution for a wide variety of cleaning and scrubbing tasks. Four piece cleaning and detailing kit includes 4 different size and shape automotive/boat wash and detail brushes. The white brushes have soft bristles for scratch-free cleaning and scrubbing. All brushes feature rugged steel shafts with a (quarter inch) quick-change attachment for fast change-out of components. Clean and scrub aluminum magnesium chrome clear coated and painted rims and wheels for cars trucks and motorcycles. Use the power of your cordless drill to clean and scrub (drill not included). This car/boat cleaning kit includes our most popular power scrubber: The Drillbrush Original Power Scrubber corner and contour brush in soft white. Use this classic brush to clean car and motorcycle wheels RVs Boats Jet Skis Jeeps and off-road vehicles. Interior grime stains and spills are no match for the rotary scrubbing action of The Original Drillbrush Power Scrubber. Included in the kit is a 5 In. flat round brush. Tackle large areas like Tonneau covers large area carpets or boat hulls quickly with this larger brush. The 4 In. flat brush is also handy for bigger areas. Do you need to get into tight spaces or hard-to-reach areas - included is a 2 In. diameter brush for all of those hard to reach spots like around lug nuts in between mag wheel spokes or narrow areas of carpeting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.