
Industrial - Contractor - Scrub Brush - 5-inch Diameter - Threaded
Mfr # 5in-S-K-T-DB
Zoro # G701288940
product price: $15.39
/eaKey Features
Brush Type
Scrub Brush
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5in-S-K-T-DB
Zoro #
G701288940
UPC #
751570510382
Country of Origin
China
Details
Brush Type
Scrub Brush
Description
Large 5 inch Black Ultra Stiff Power Brush with 5/16 x 24 bolted in shaft. This oscillating accessory brush has a threaded 5/16x24 steel shaft to fit popular rotary polishing and DA machines including: PORTER-CABLE 7424XP, Meguiars G110v2 Polisher, Dynabrade 59040· Orbital Pneumatic-Random Orbit and similar electric and air operated dual action machines.This brush has super stiff and aggressive nylon bristles for the removal of stains on concrete, brick or stone. The large diameter is especially useful for larger de-scaling projects on metal surfaces or removal of loose paint. This brush has very stiff bristles and is NOT recommended for fabric, carpet, or where scratching could be an issue. Our Black Ultra Stiff Drillbrushes are available in 5 inch (threaded or for drill), 4 inch, and 2 inch diameter sizes (drill only) for the professional. Machine is NOT included. See our other Drillbrush listings on Amazon. We carry a complete line of drill powered brushes and cleaning pads for around the house, automotive, and Marine applications.Cordless drill NOT included Drill NOT included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.