Zoro Homepage

0-4 SET, DEBURRING TOOL, 82 DEG - 4000E

  • Mfr # 40ESETB

  • Zoro # G510371826


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Shank Diameter
Various
Finish
Deburring edges of holes
Application
Deburring edges of holes
Series
4000E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ESETB
Zoro #
G510371826
UPC #
45997092799
Country of Origin
China

Dimensions

Shank Diameter
Various

Details

Material
High Speed Steel
Finish
Deburring edges of holes
Application
Deburring edges of holes
Series
4000E
System Of Measurement
Inch

Description

Deburring Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.