Zoro Homepage

1-1/2 - 11-1/, PIPE TAPS - 2900E

  • Mfr # 290E232

  • Zoro # G110373268


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Tap Size
1-1/2 in
Tap Material
High Speed Steel
Application
Used to produce a tight sealing thread
Overall Length
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290E232
Zoro #
G110373268
UPC #
45996993639
Country of Origin
China

Dimensions

Tap Size
1-1/2 in
Overall Length
4-1/4 in
Tap Dimension Type
Inch
Drill Size
1-23/32 in

Details

Number of Flutes
7
Tap Material
High Speed Steel
Application
Used to produce a tight sealing thread
Number of Pieces
1
System of Measurement
Fractional

Description

The nominal size of a Taper Pipe Tap NPT is that of the pipe fitting to be tapped, not the actual size of the tap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.