Zoro Homepage

1-1/2 2FL END-MIL BALL NOS 1-1/4SH 6400A

  • Mfr # 640A232G

  • Zoro # G710370698


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Inch
End Mill Material
High Speed Steel
Length of Cut
2-1/2 in
Shank Dia.
1-1/4 in
Shank Type
Single Weldon Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640A232G
Zoro #
G710370698
UPC #
45997290089
Country of Origin
United States

Dimensions

Dimension Type
Inch
Length of Cut
2-1/2 in
Shank Dia.
1-1/4 in
Overall Length
5 in
Size
1-1/2 in

Details

End Mill Material
High Speed Steel
Shank Type
Single Weldon Flat

Description

Ball Nose End Mills have rounded end cutting edges. This style of end mill is available as a center cutting tool only. It is used where rounded details must be machined in a part for example, a slot with a rounded bottom. It is also used where sharp machined corners must be avoided. Ball nose end mills are also widely used for delicate cuts on contoured surfaces of molds and dies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.