
1-1/2, COUNTRSINK 82DEG 6 FLUT - 3900E
Mfr # 39E232B
Zoro # G710371473
product price: $86.39
/ea
Free Shipping & Returns
Key Features
Countersink Angle
82°
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Overall Length
3-1/2"
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39E232B
Zoro #
G710371473
UPC #
45997092225
Country of Origin
China
Dimensions
Shank Dia.
3/4 in
Overall Length
3-1/2"
Shank Length
1-5/8 in
Overall Length (In.)
3-1/2 in
Drill Size
1-1/2 in
Details
Countersink Angle
82°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright
Description
Six Flute Chatterless countersinks are designed for fast shearing cuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.