
1-1/2 in. PADDLE BITS - 1950E
Mfr # 195E232
Zoro # G210373885
product price: $5.65
/eaSold in multiples of 2 for $11.30
Key Features
Overall Length
6 in
Measurement System
Fractional
Material - Machining
High Speed Steel
Finish - Machining
Bright
Primary Material Application
For drilling holes in wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195E232
Zoro #
G210373885
UPC #
45996699012
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
1-1/2 in
Drill Bit Dimension Type
Inch
Details
Item
Paddle
Measurement System
Fractional
Material - Machining
High Speed Steel
Finish - Machining
Bright
Primary Material Application
For drilling holes in wood
Description
Ball grove hex shank helps reduce slippage in the drill chuck.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.