Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 - 11-1/, CARBON PIP - 2700E

  • Mfr # 2700E216

  • Zoro # G210372345


product price: $44.49
/ea

Key Features

Number of Flutes
5
Application
Used to produce a tight sealing thread
Tap Dimension Type
Inch
Tap Material
Carbon
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700E216
Zoro #
G210372345
UPC #
45996896244
Country of Origin
China

Dimensions

Tap Dimension Type
Inch
Overall Length
4 in
Tap Size
1-1/4 in
Drill Size
1-31/64 in

Details

Number of Flutes
5
Application
Used to produce a tight sealing thread
Tap Material
Carbon
System of Measurement
Fractional
Number of Pieces
1

Description

Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.