Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4 - 11-1/, PIPE TAPS - 2900E

  • Mfr # 290E216

  • Zoro # G910373321


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
4 in
Application
Used to produce a tight sealing thread
Tap Material
High Speed Steel
Tap Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290E216
Zoro #
G910373321
UPC #
45996993622
Country of Origin
China

Dimensions

Overall Length
4 in
Tap Size
1-1/4 in
Tap Dimension Type
Inch
Drill Size
1-31/64 in

Details

Number of Flutes
5
Application
Used to produce a tight sealing thread
Tap Material
High Speed Steel
Number of Pieces
1
System of Measurement
Fractional

Description

The nominal size of a Taper Pipe Tap NPT is that of the pipe fitting to be tapped, not the actual size of the tap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.