
1-1/4-12, HSS LEFT HAND TAPER TAP -2300
Mfr # 23A216FT
Zoro # G910371754
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Application
Cutting threads in a wide variety of materials
Tap Size
1-1/4 in
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23A216FT
Zoro #
G910371754
UPC #
45996894738
Country of Origin
United States
Dimensions
Tap Size
1-1/4 in
Tap Dimension Type
Inch
Overall Length
5-3/4 in
Drill Size
1-11/64 in
Details
Number of Flutes
6
Application
Cutting threads in a wide variety of materials
Tap Material
High Speed Steel
Number of Pieces
1
System of Measurement
Fractional
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.