Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4-7, CARBON BOTTOMING TAPS - 2000C

  • Mfr # 20C216CB

  • Zoro # G510371376


product price: $39.89
/ea

Key Features

Number of Flutes
4
Application
Designed for repairing damaged threads
Overall Length
5-3/4 in
Tap Size
1-1/4 in
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20C216CB
Zoro #
G510371376
UPC #
45996793062
Country of Origin
China

Dimensions

Overall Length
5-3/4 in
Tap Size
1-1/4 in
Tap Dimension Type
Inch
Drill Size
1-7/64 in

Details

Number of Flutes
4
Application
Designed for repairing damaged threads
Tap Material
Carbon
System of Measurement
Fractional
Number of Pieces
1

Description

Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.