Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4-7, HSS PLUG TAPS - 2000

  • Mfr # 20A216CP

  • Zoro # G710370988


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
5-3/4 in
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20A216CP
Zoro #
G710370988
UPC #
45996791150
Country of Origin
United States

Dimensions

Overall Length
5-3/4 in
Tap Dimension Type
Inch
Tap Size
1-1/4 in
Drill Size
1-7/64 in

Details

Number of Flutes
4
Tap Material
High Speed Steel
Application
Cutting threads in metal
System of Measurement
Fractional
Number of Pieces
1

Description

Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.