Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4-7, HSS Tap Set H-4

  • Mfr # 20E216CS

  • Zoro # G000868614


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-3/4"
Number of Flutes
6
Number of Pieces
3 PC
Material
High Speed Steel
Tap Size
1-7/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20E216CS
Zoro #
G000868614
UPC #
45996795066
Country of Origin
China

Dimensions

Overall Length
5-3/4"
Tap Size
1-7/64"
Pitch Diameter Limit
H4
Size
1.1/4
Length of Thread
2.5625

Details

Number of Flutes
6
Number of Pieces
3 PC
Material
High Speed Steel
Finish
Bright
System of Measurement
Fractional
Chamfer
Set
Shank Type
Through or Blind Hole
Application
Cutting threads in metal

Description

Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.