Zoro Homepage

1-1/4, CENTER REAMER 82DEG 3 FLUTE -3700E

  • Mfr # 37E216B

  • Zoro # G010373900


product price: $66.65
/ea

Key Features

Material
High Speed Steel
Countersink Angle
82°
Measurement System
Inch
Shank Dia.
3/4 in
Shank Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37E216B
Zoro #
G010373900
UPC #
45997090597
Country of Origin
China

Dimensions

Shank Dia.
3/4 in
Shank Length
1-1/2 in
Overall Length
3-1/2"
Overall Length (In.)
3-1/2 in
Size
1-1/4 in

Details

Material
High Speed Steel
Countersink Angle
82°
Measurement System
Inch
Finish
Bright

Description

Center Reamers are designed for countersinking holes for flathead screws and rivets, in portable drilling applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.