Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8-12, CARBON TAPER TAPS - 2000C

  • Mfr # 20C208FT

  • Zoro # G510371420


product price: $34.65
/ea

Key Features

Number of Flutes
4
Tap Dimension Type
Inch
Overall Length
5-7/16 in
Tap Material
Carbon
Application
Designed for repairing damaged threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C208FT
Zoro #
G510371420
UPC #
45996793055
Country of Origin
China

Dimensions

Tap Dimension Type
Inch
Overall Length
5-7/16 in
Tap Size
1-1/8 in
Drill Size
1-3/64 in

Details

Number of Flutes
4
Tap Material
Carbon
Application
Designed for repairing damaged threads
Number of Pieces
1
System of Measurement
Fractional

Description

Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.