Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8-8, HSS Taper Tap

  • Mfr # 25A208T

  • Zoro # G000869048


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
5-7/16"
Tap Size
63/64"
Application
Cutting threads in a wide variety of materials
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25A208T
Zoro #
G000869048
UPC #
45996895599
Country of Origin
United States

Dimensions

Overall Length
5-7/16"
Tap Size
63/64"
Size
1.1/8

Details

Number of Flutes
4
Application
Cutting threads in a wide variety of materials
Material
High Speed Steel
Finish
Bright
Chamfer
Taper
Shank Type
Through or Blind Hole
System of Measurement
Fractional
Number of Pieces
1

Description

Straight Flute “Hand Taps” are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.