Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-25/32, Taper Shank Drill No 4 M.T. Smaller

  • Mfr # 1450A250

  • Zoro # G900869407


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16-1/4"
Number of Flutes
2
Drill Bit Point Angle
118°
Material
High Speed Steel
Shank Type
Taper Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450A250
Zoro #
G900869407
UPC #
45996694864
Country of Origin
United States

Dimensions

Overall Length
16-1/4"
Size
1-25/32 in
Shank Dia.
MT4
Drill Bit Size
1-25/32 in

Details

Number of Flutes
2
Drill Bit Point Angle
118°
Material
High Speed Steel
Shank Type
Taper Shank
Finish
Black Oxide
Application
General purpose drilling
Point Angle
118° Point
System of Measurement
Fractional
Shank Type - Machining
Taper Shank
Measurement System
Fractional
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide

Description

For general purpose use in a wide range of materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.