1-3/16 1" Depth of Cut Annular Cutter W/ PIN
- Mfr # 91SE212K
- Zoro # G600868533
product price:Â
$
83.45
/ea
Key Features
Diameter
1-3/16"
Cutter Material
High Speed Steel
Application
Cutting large diameter holes in low and medium strength steel
Material
High Speed Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91SE212K
- Zoro #
- G600868533
- UPC #
- 45997396484
- Country of Origin
- United Kingdom
- Item
- Annular Cutters
- Cutter Material
- High Speed Steel
- Application
- Cutting large diameter holes in low and medium strength steel
- Material
- High Speed Steel
- Finish
- Bright
- Cutter Finish
- Bright
Dimensions
- Diameter
- 1-3/16"
- Size
- 1-3/16 in
Description
Broach cutting using Drillco cutters means you can produce large diameter holes efficiently and quickly with less energy, faster penetration and less thrust. Rather than drilling out the metal with a solid drill, Drillco cutters remove only the periphery of the hole, ejecting a slug at the end of the cut.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.