
1-3/16, HAND REAMER STRAIGHT FLUTE -4400E
Mfr # 440E212
Zoro # G610372549
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Flute Type
Straight Flute
Flute Length
6 in
Overall Length
12 in
Size
1-3/16 in
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440E212
Zoro #
G610372549
UPC #
45997098821
Country of Origin
China
Dimensions
Flute Length
6 in
Overall Length
12 in
Size
1-3/16 in
Details
Flute Type
Straight Flute
Measurement System
Inch
Material
High Speed Steel
Finish
Bright & Black
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.