Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8 Straight Flute Hex Nut Bridge Length Construction Reamer

  • Mfr # 100HX224

  • Zoro # G600869134


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Shank Dia.
2"
Flute Length
7-3/8 in
Flute Type
Straight Flute
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100HX224
Zoro #
G600869134
UPC #
45996598421
Country of Origin
United States

Dimensions

Shank Dia.
2"
Size
1.3/8
Flute Length
7-3/8 in
Overall Length
10 in

Details

Material
High Speed Steel
Flute Type
Straight Flute
Finish
Black Oxide
Shank Type
Hex Nut
System of Measurement
Fractional

Description

Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.