
1-64, CARBON TAPER TAPS - 2000C
Mfr # 20C001CT
Zoro # G910371402
product price: $3.85
/eaSold in multiples of 12 for $46.20
Key Features
Tap Size
1 in
Tap Dimension Type
Inch
Overall Length
1-11/16 in
Tap Material
Carbon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20C001CT
Zoro #
G910371402
UPC #
45996791495
Country of Origin
China
Dimensions
Tap Size
1 in
Tap Dimension Type
Inch
Overall Length
1-11/16 in
Details
Tap Material
Carbon
Description
Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.