
1-64 THREAD FORMING BOTTOM TAP - 2090
Mfr # 209A001CB
Zoro # G210373090
product price: $22.15
/eaKey Features
Application
Forming threads in a wide variety of materials
Tap Dimension Type
Inch
Tap Size
1 in
Overall Length
1-11/16"
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209A001CB
Zoro #
G210373090
UPC #
45996890303
Country of Origin
United States
Dimensions
Tap Dimension Type
Inch
Tap Size
1 in
Overall Length
1-11/16"
Drill Size
#53
Details
Application
Forming threads in a wide variety of materials
Tap Material
High Speed Steel
Number of Pieces
1
Description
Thread forming taps ''form'' the thread rather than cut it, which allows the thread to be created without producing any chips. Thread forming taps can run at faster operating rates than standard cut taps, and generally have a longer tool life, sometimes up to 5x longer in some applications. Ideal in materials such as aluminum, brass, copper, low carbon steels, zinc, and 302-303 stainless steel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.