Zoro Homepage

1-72, CARBON TAPER TAPS - 2000C

  • Mfr # 20C001FT

  • Zoro # G910371389


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Number of Flutes
2
Overall Length
1-11/16 in
Tap Dimension Type
Inch
Tap Size
1 in
Application
Designed for repairing damaged threads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C001FT
Zoro #
G910371389
UPC #
45996791525
Country of Origin
China

Dimensions

Overall Length
1-11/16 in
Tap Dimension Type
Inch
Tap Size
1 in
Drill Size
#53

Details

Number of Flutes
2
Application
Designed for repairing damaged threads
Tap Material
Carbon
Number of Pieces
1

Description

Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.