Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-7/32, Taper Shank Drill No 4 M.T.

  • Mfr # 1400A214

  • Zoro # G900869360


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13-1/8"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400A214
Zoro #
G900869360
UPC #
45996693270
Country of Origin
United States

Dimensions

Overall Length
13-1/8"
Drill Bit Size
1-7/32 in
Size
1-7/32 in

Details

Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Shank Type - Machining
Taper Shank
Measurement System
Fractional

Description

For general purpose use in a wide range of materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.