Zoro Homepage

1-9/16, Bridge Reamer Taper Shank Spiral Flute

  • Mfr # 425A236

  • Zoro # G000869321


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 in
Flute Length
7-3/8 in
Material
High Speed Steel
Flute Type
Spiral Flute
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425A236
Zoro #
G000869321
UPC #
45997094847
Country of Origin
United States

Dimensions

Overall Length
13 in
Flute Length
7-3/8 in
Size
1.9/16
Point Diameter
1.1/4

Details

Material
High Speed Steel
Flute Type
Spiral Flute
Finish
Black Oxide
Shank Type
Taper Shank
Morse Taper
4
System of Measurement
Fractional

Description

Commonly used on bridgework, ship construction and structural steel fabrication where extreme accuracy of diameter is important. Reamers have pilot type points for alignment purposes and easy entry into small and off-center holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.