Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-9/16" x 1" DOC Carbide Tipped Hole Cutter

  • Mfr # 96CT236

  • Zoro # G200869589


product price: $61.85
/ea

Key Features

Saw Dia.
1-9/16"
Tooth Material
Carbide Tipped
Material
Carbide Tipped
Finish
Bright
Size
1-9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96CT236
Zoro #
G200869589
UPC #
45997493442
Country of Origin
China

Dimensions

Saw Dia.
1-9/16"
Size
1-9/16 in

Details

Tooth Material
Carbide Tipped
Item
Hole Cutter
Material
Carbide Tipped
Finish
Bright
Shank Type
3-Flat Reduced Shank

Description

Drillco's line of carbide tipped hole cutters are ideal for drilling large diameter holes in both ferrous and non-ferrous materials. The 9500CT is ideal for thinner material up to 3/16" thick such as sheet metal, steel, aluminum, copper, plastics, cast iron, and the difficult to machine stainless steel. Drillco's TCT Hole Cutters are an excellent performing, cost effective alternative to bi-metal hole saws. Their portability makes them ideal for a wide range of professionals including electricians, plumbers, HVAC technicians, mechanics, general contractors, installers, DIY'ers and more. Diameters 9/16" to 2.5/8" have a 3/8" shank; 2.11/16" to 4" have a 1/2" shank. Tungsten carbide teeth are made in Germany using premium grade carbide. These ultra-hard teeth increase performance and tool life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.