Zoro Homepage

1, DEBURRING TOOLS 60DEG - 4000E

  • Mfr # 40E001A

  • Zoro # G410372121


product price: $16.15
/ea

Key Features

Material
High Speed Steel
Shank Diameter
1/4"
Finish
Deburring edges of holes
Application
Deburring edges of holes
Shank Size (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40E001A
Zoro #
G410372121
UPC #
45997092621
Country of Origin
China

Dimensions

Shank Diameter
1/4"
Shank Size (In.)
1/4 in
Size
1

Details

Material
High Speed Steel
Finish
Deburring edges of holes
Application
Deburring edges of holes
Series
4000E
System Of Measurement
Inch

Description

Deburring Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.