Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. - 11-1/2, PIPE TAPS - 2900E

  • Mfr # 290E164

  • Zoro # G810373322


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1 in
Overall Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290E164
Zoro #
G810373322
UPC #
45996993615
Country of Origin
China

Dimensions

Tap Dimension Type
Inch
Tap Size
1 in
Overall Length
3-3/4 in
Drill Size
1-9/64 in

Details

Number of Flutes
5
Tap Material
High Speed Steel
Application
Used to produce a tight sealing thread
System of Measurement
Fractional
Number of Pieces
1

Description

The nominal size of a Taper Pipe Tap NPT is that of the pipe fitting to be tapped, not the actual size of the tap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.