Zoro Homepage

1 in.-11-1/2, ROUND ADJUST PIP DIE - 3050E

  • Mfr # 305E164E

  • Zoro # G410373807


product price: $73.35
/ea

Key Features

Die Material
High Speed Steel
Drill Bit Finish
Bright
Tap Dimension Type
Inch
Size
1 in
Shank Dia.
11-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305E164E
Zoro #
G410373807
UPC #
45996996227
Country of Origin
China

Dimensions

Tap Dimension Type
Inch
Size
1 in
Shank Dia.
11-1/2 in

Details

Item
Dies
Die Material
High Speed Steel
Drill Bit Finish
Bright

Description

The round split adjustable die may be adjusted through the screws on the holder. Adjustment on the open type is done by turning the three screws on the holder.A dieholder or handleisneeded forproperoperationofround split adjustable dies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.