
1 in., CENTER REAMERS 100DEG 3 FLUTE - 3700E
Mfr # 37E164D
Zoro # G010373849
product price: $32.69
/eaKey Features
Overall Length (In.)
3-1/2 in
Shank Length
1-1/4 in
Measurement System
Inch
Overall Length
3-1/2"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37E164D
Zoro #
G010373849
UPC #
45997090573
Country of Origin
China
Dimensions
Overall Length (In.)
3-1/2 in
Shank Length
1-1/4 in
Overall Length
3-1/2"
Shank Dia.
1/2 in
Size
1 in
Details
Measurement System
Inch
Material
High Speed Steel
Countersink Angle
100°
Finish
Bright
Description
Center Reamers are designed for countersinking holes for flathead screws and rivets, in portable drilling applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.