
1 in., HAND REAMER SPIRAL FLUTE - 4450E
Mfr # 445E164
Zoro # G810373636
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Flute Type
Spiral Flute
Flute Length
5-7/16 in
Overall Length
10-7/8 in
Size
1 in
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
445E164
Zoro #
G810373636
UPC #
45997099422
Country of Origin
China
Dimensions
Flute Length
5-7/16 in
Overall Length
10-7/8 in
Size
1 in
Details
Flute Type
Spiral Flute
Measurement System
Inch
Material
High Speed Steel
Finish
Bright & Black
Description
Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.