
1, MACHIN COUNTRSINK 82DEG 4 FLUT - 3900E
Mfr # 38E164B
Zoro # G510370225
product price: $37.99
/eaKey Features
Countersink Angle
82°
Shank Dia.
1/2 in
Material - Machining
High Speed Steel
Overall Length
4-3/8"
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38E164B
Zoro #
G510370225
UPC #
45997091433
Country of Origin
China
Dimensions
Shank Dia.
1/2 in
Overall Length
4-3/8"
Shank Length
2-1/4 in
Overall Length (In.)
4-3/8 in
Drill Size
1 in
Details
Countersink Angle
82°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright
Description
Four Flute Machine Countersinks have a longer shank to use in Turret lathes and for screw machine work.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.