Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1, TWO FLUT SGL END END-MIL 7/8 SHK 5000A

  • Mfr # 50A164E

  • Zoro # G410372558


product price: $48.59
/ea

Key Features

Length of Cut
1-1/2 in
Material
High Speed Steel
Dimension Type
Inch
Shank Dia.
7/8 in
Overall Length
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A164E
Zoro #
G410372558
UPC #
45997193564
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Dimension Type
Inch
Shank Dia.
7/8 in
Overall Length
3-3/4 in
Flute Length
1-1/2 in
Size
1

Details

Material
High Speed Steel
Shank Type
Single Weldon Flat

Description

The two-flute end mill is a hard working center cutting tool and can be used for multiple operations, plunge cutting and slotting, drilling and profiling, which can minimize the number of tools required to complete a given job. Since these end mills have only two cutting edges, the flutes are deeper and longer than end mills with more cutting edges, providing more chip carrying capacity. The two-flute end mill is an ideal tool for milling operations that begin with a plunge cut and, in general, heavy cuts where the tool is ''buried'' in the work and chip removal is a problem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.