Zoro Homepage

1 X 5, DRILL & COUNTRSINK - 3500

  • Mfr # 35E001C

  • Zoro # G110371172


product price: $15.85
/ea

Key Features

Overall Length
5 in
Material
Metals
Finish
Bright
Drill Size
3/64 in
Overall Length (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35E001C
Zoro #
G110371172
UPC #
45996999655
Country of Origin
China

Dimensions

Size
#1
Overall Length
5 in
Drill Size
3/64 in
Overall Length (In.)
5 in
Shank Dia.
1/8"

Details

Material
Metals
Finish
Bright
Flute Type
Spiral Flute
Measurement System
Inch
Material - Machining
High Speed Steel

Description

When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.