Zoro Homepage

10-24 2FL .003 OVERSIZE PLUG TAP 2103

  • Mfr # 213A010CP

  • Zoro # G110371776


product price: $19.45
/ea

Key Features

Tap Size
#10
Tap Material
High Speed Steel
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213A010CP
Zoro #
G110371776
UPC #
45996892642
Country of Origin
United States

Dimensions

Tap Size
#10
Tap Dimension Type
Inch

Details

Tap Material
High Speed Steel

Description

Oversize taps are similar in design to a standard taps, but with a pitch diameter that is usually 0.0050'' to 0.0055'' larger than standard. Oversize taps are used primarily where a part will be plated or treated after tapping. Available in H7 or H11 limits, in hand taps 2003 and 2005 series or spiral point 2103 and 2105 series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.