Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-24 SCREW THREAD INSERT PLUG TAP/2020

  • Mfr # 202A010CP

  • Zoro # G310370937


product price: $13.75
/ea

Key Features

Number of Flutes
3
Overall Length
2-1/2"
Tap Material
High Speed Steel
Application
Cutting threads in a wide variety of materials
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202A010CP
Zoro #
G310370937
UPC #
45996799590
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Tap Size
#10
Tap Dimension Type
Inch
Drill Size
#25

Details

Number of Flutes
3
Tap Material
High Speed Steel
Application
Cutting threads in a wide variety of materials
Number of Pieces
1

Description

Screw Thread Insert STI taps are dimensionally oversize and utilize a larger tap drill size so that thread they produce will accommodate a helical screw thread insert.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.