
10, RIGHT HAND CUT TAPER PIN REAMER-4550E
Mfr # 455E100
Zoro # G010370459
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Overall Length
9-5/16 in
Material
High Speed Steel
Shank Dia.
5/8 in
Flute Type
Spiral Flute
Flute Length
6-13/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
455E100
Zoro #
G010370459
UPC #
45997190792
Country of Origin
China
Dimensions
Overall Length
9-5/16 in
Shank Dia.
5/8 in
Flute Length
6-13/16 in
For Pin Size
10
Details
Material
High Speed Steel
Flute Type
Spiral Flute
Measurement System
Inch
Finish - Machining
Bright
Description
Taper Pin Reamers are manufactured with a taper of 1/4'' per foot. They are used to ream holes into which standard taper pins will fit. The point of each reamer will enter hole reamed by the next smaller size. Hole to be reamed should be a few thousands smaller than the small diameter of the finished reamed hole. Square shank allows hand straight and spiral flute reamers to be held in a tap wrench or vise, depending on whether the reamer of the part is rotated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.