
10MM-1.5, CARBON HEX RE- THRD DIES -3360E
Mfr # 336E100B
Zoro # G910372959
product price: $16.95
/eaKey Features
Material
Carbon
Size
10mm
System Of Measurement
Metric
Tooling Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
336E100B
Zoro #
G910372959
UPC #
45996998511
Country of Origin
China
Dimensions
Size
10mm
Details
Material
Carbon
System Of Measurement
Metric
Tooling Finish
Bright
Item
Dies
Description
Hexagon Rethreading Dies are precision high carbon steel dies, not to be confused with standard Series 3300E Hexagon Dies. Rethreading Dies are extra thick to permit user to rethread damaged or jammed threads and are not intended for producing new threads on unthreaded bar, bolts, or pipes. Dies are same size as standard Hex Nuts.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.