Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10PC HEX RETHREADING DIE SET NF CARBON STEEL

  • Mfr # 3350CF10

  • Zoro # G300870423


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Die Material
Carbon
Finish
Bright
Size
10pc
Number of Pieces
10
System of Measurement
Fractional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350CF10
Zoro #
G300870423
UPC #
45997490113
Country of Origin
China

Dimensions

Size
10pc

Details

Item
Dies
Die Material
Carbon
Finish
Bright
Number of Pieces
10
System of Measurement
Fractional

Description

Die Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.