Zoro Homepage

10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2100N TAPS

  • Mfr # 2100N10

  • Zoro # G600869493


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
Various
Number of Flutes
Various
Number of Pieces
10
Tap Size
Various
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100N10
Zoro #
G600869493
UPC #
45997492162
Country of Origin
United States

Dimensions

Overall Length
Various
Tap Size
Various
Pitch Diameter Limit
various
Size
10pc

Details

Number of Flutes
Various
Number of Pieces
10
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Through Hole
Application
Cutting threads in a wide variety of materials
System of Measurement
Fractional

Description

Tap Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.