
11/16, 1/2 SHNK CNSTR REAMER -4275E
Mfr # 427E144
Zoro # G010372590
product price: $67.65
/eaKey Features
Overall Length (In.)
6-3/8 in
Overall Length
6-3/8"
Measurement System
Inch
Flute Type
Spiral Flute
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427E144
Zoro #
G010372590
UPC #
45997095332
Country of Origin
China
Dimensions
Overall Length (In.)
6-3/8 in
Overall Length
6-3/8"
Shank Dia.
1/2 in
Size
11/16 in
Flute Length
4-1/2 in
Details
Measurement System
Inch
Flute Type
Spiral Flute
Material
High Speed Steel
Finish
Black Oxide
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.